Shop All Composite Toe Boots and Shoes
Reebok
Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan
Mfr # RB8894
Zoro # G4864824
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Desert Tan
- Width M
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8894
- Zoro # G4864824
- UPC # 690774129238
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHMD0025PI)
- DOUBLE H BOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5D)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 9 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 12W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- Reebok Composite Toe Boots and Shoes