Shop All Composite Toe Boots and Shoes
Reebok
Size 7-1/2 Women's Athletic High-Top Composite Work Shoe, Black
Mfr # RB167
Zoro # G2089851
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB167
- Zoro # G2089851
- UPC # 690774355507
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Size (PRINT) | 7 1/2 |
Overall Height | 6 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-001 (XL))
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Size 8W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Work Shoes, Black/Red, 11M, PR (RB1061)
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- ARIAT 6-Inch Work Boot, M, 11, Brown, PR (10033995)
- Reebok Composite Toe Boots and Shoes