Shop All Composite Toe Boots and Shoes
Reebok
Size 13 Men's Athletic High-Top Composite Work Shoe, Black
Mfr # RB1067
Zoro # G2091111
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1067
- Zoro # G2091111
- UPC # 690774345447
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1067
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10.5 (RB1067)
- REEBOK Size 11W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 9 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Athletic Style Work Shoes, Black, 13M, PR (RB4625)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- REEBOK Work Boots, Composite, Men, 9, M, 6inH, PR (RB1007)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- Reebok Foot Protection