Shop All Steel Toe Shoes
Reebok
Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue
Mfr # RB3400
Zoro # G1185001
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic High-Top
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Insole System Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB3400
- Zoro # G1185001
- UPC # 690774457287
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Width | D |
Height | Oxford |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB3400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Wide-View Anti-Fog Grinding Visor, PK5 (06-0700-54)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- NO-SPILL Gas Spout Repl Nozzle (6132)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 8 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 12 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8W, PR (RB4895)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 13, Black, PR (N1911-W)
- Reebok Foot Protection