Shop All Composite Toe Boots and Shoes
Reebok
Size 13 Men's 8 in Work Boot Composite Work Boot, Desert Tan
Mfr # RB8894
Zoro # G4881484
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Desert Tan
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8894
- Zoro # G4881484
- UPC # 690774129313
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Overall Height | 8 in |
Size (PRINT) | 13 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- 3M N95 Particle Respirator 8200 Mask, PK20 (70071534492)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-10.0)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK Size 11W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 13 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDLOGIBL-11-2E)
- Reebok Composite Toe Boots and Shoes