Shop All Steel Toe Shoes
Reebok
Size 12 Men's Athletic Shoe Alloy Work Shoe, Black
Mfr # RB4046
Zoro # G1618651
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4046
- Zoro # G1618651
- UPC # 690774462090
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | Oxford |
Footwear Width | W |
Footwear Size | 12 |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4046, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- PUREFLO Visor Protector - Single (PR01545SP)
- MOLDEX N95 Disposable Respirator, S, White, PK15 (2601N95)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- REEBOK Work Shoes, 14, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- REEBOK Size 7 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- REEBOK Work Shoes, 15, M, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- Reebok Foot Protection