Shop All Steel Toe Shoes
Reebok
Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray
Mfr # RB3402
Zoro # G1619753
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Upper Material Leather, Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3402
- Zoro # G1619753
- UPC # 690774468467
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Width | D |
Height | Oxford |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB3402, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Boots 10 US Gray 1 pair (MZ2LE02.10)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Work Shoes, 4, M, Black, Steel, Mens, PR (RB1910)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- Reebok Steel Toe Shoes