Shop All Composite Toe Boots and Shoes
Reebok
Size 11 Men's 6 in Work Boot Composite Work Boot, Brown/Black
Mfr # RB7005
Zoro # G2092539
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Black/Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB7005
- Zoro # G2092539
- UPC # 690774350205
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB7005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200A (D200A)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Size 12W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic Style Work Shoes, Black, 13M, PR (RB4625)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- CAROLINA SHOE Work Boots, Mens, 8, D, Mesh, 8inH, Brown, PR (CA9582)
- Reebok Composite Toe Boots and Shoes