Shop All Steel Toe Shoes
Reebok
Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue
Mfr # RB3400
Zoro # G1228435
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic High-Top
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Heel Height Less Than 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB3400
- Zoro # G1228435
- UPC # 690774457393
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | Oxford |
Footwear Width | W |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB3400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9673GWS)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 12 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic High-Top Shoe, W, 9 1/2, Black, PR (RB3400)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- REEBOK Safety Shoe, 9, W, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- Reebok Steel Toe Shoes