Shop All Composite Toe Boots and Shoes
Reebok
Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan
Mfr # RB8894
Zoro # G4881441
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Desert Tan
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8894
- Zoro # G4881441
- UPC # 690774129511
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- STRANCO Die-Cut Refl. Letter Label, D, 3In H, PK5 (DWR-3-D-5)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- REEBOK Size 7-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Style Work Shoes, Black, 13M, PR (RB4625)
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- Reebok Foot Protection