Shop All Composite Toe Boots and Shoes
Reebok
Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown
Mfr # RB7755
Zoro # G5912109
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 11 1/2
- Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB7755
- Zoro # G5912109
- UPC # 690774297197
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K121-472 3XL REG)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXL)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10.5 (RB1067)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- REEBOK Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- Reebok Composite Toe Boots and Shoes