Shop All Steel Toe Shoes
Reebok
Safety Shoe, 9-1/2, M, Black, Composite, PR
Mfr # RB4039
Zoro # G7242833
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Footwear Standard Not Specified
- Standards ASTM F2413
- Mark II Slip Test Results- Dairy Tile Oily 0.42
- Footwear Style Athletic Shoe
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4039
- Zoro # G7242833
- UPC # 690774453654
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | Oxford |
Footwear Width | D |
Size | 9 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 1/2 |
Width | D |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4039, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- Reebok Foot Protection