Shop All Steel Toe Shoes
Reebok
Safety Shoe, 8, M, Black, Composite, PR
Mfr # RB4039
Zoro # G7250089
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Metal Chip Resisting Sole Yes
- Mark II Slip Test Results- Dairy Tile Wet 0.80
- Non Metallic Upper Yes
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4039
- Zoro # G7250089
- UPC # 690774453623
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Size | 8 |
Height | Oxford |
Footwear Size | 8 |
Width | D |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4039, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y811-200)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 11-1/2, W, Navy, Steel, PR (RB308)
- REEBOK Work Shoes, 10, M, White, Steel, Men's, PR (RB4443)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- REEBOK Work Shoes, 13, EEEE, Black, Steel, Mens, PR (RB3501)
- Reebok Foot Protection