Shop All Steel Toe Shoes
Reebok
Safety Shoe, 7-1/2, M, Navy, Steel, PR
Mfr # RB308
Zoro # G8527920
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole Yes
- Insulation Type None
- Midsole Material EVA
- Removable Insole Yes
- Mark II Slip Test Results- Dairy Tile Dry 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB308
- Zoro # G8527920
- UPC # 690774463783
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Height | Oxford |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 1/2 |
Width | D |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB308, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear (2005PFM-07)
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- REEBOK Safety Shoe, 10-1/2, M, Navy, Steel, PR (RB308)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- REEBOK Athletic Work Shoes, Stl, Navy, 8-1/2M, PR (RB1920)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10, PR (RB1975)
- REEBOK Safety Shoe, 10, W, Black, Composite, PR (RB4039)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- Reebok Foot Protection