Shop All Steel Toe Shoes
Reebok
Safety Shoe, 16, M, Black, Composite, PR
Mfr # RB8807
Zoro # G7257658
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heel Height Less Than 1/2 in
- Completely Non Metallic Yes
- Liner Material Nylon
- Mark II Slip Test Results- Dairy Tile Dry 1.00
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB8807
- Zoro # G7257658
- UPC # 690774429444
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 16 |
Height | 8 in |
Width | M |
Overall Height | 8 in |
Size (PRINT) | 16 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 16, Static Dissipative No, Style Number RB8807
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- CONDOR Full Body Harness, S, Polyester (G7023QCFDS)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- REEBOK Work Shoes, 10, W, Navy, Alloy, Womens, PR (RB046)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 11W, PR (RB4895)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- Reebok Steel Toe Shoes