Shop All Steel Toe Shoes
Reebok
Safety Shoe, 10-1/2, M, Navy, Steel, PR
Mfr # RB308
Zoro # G8529199
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Gender Women's
- Style Number RB308
- ASTM Footwear Class F2413-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB308
- Zoro # G8529199
- UPC # 690774463844
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | Oxford |
Size | 10 1/2 |
Footwear Size | 10 1/2 |
Width | D |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB308, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, Med (A120)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- BAYCO LED TRAFFIC WAND NIGHT STICK- RED (BYNSP-1632)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- REEBOK Work Shoes, 9, M, Black, Composite, Women's, PR (RB041)
- REEBOK Athl Work Shoe, Steel Toe, Navy, 10W, PR (RB1920)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- REEBOK Safety Shoe, 11-1/2, W, Black, Composite, PR (RB8807)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- REEBOK Work Shoes, 9, W, Black, Composite, Mens, PR (RB455)
- SHOE IN Spiked Shoes, Resinous Coating, Medium, PR (46171GRA)
- Reebok Steel Toe Shoes