Shop All Plain-Toe Work Boots and Shoes
Reebok
Oxford Shoe, W, 12, Black
Mfr # G1120
Zoro # G7741331
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # G1120
- Zoro # G7741331
- UPC # 690774193956
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Width | W |
Size (PRINT) | 12 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number G1120, Toe Cap Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Replacement (14250)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, L, 100 PK, Black (ND6020)
- TILLMAN TIG Welding Gloves, Kidskin Palm, M, PR (24DM)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- Reebok Plain-Toe Work Boots and Shoes