Shop All Plain-Toe Work Boots and Shoes
Reebok
Military Boots, Composite, Mn, 5-1/2W, PR
Mfr # RB8894
Zoro # G5809465
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Gender Men's
- Toe Type Composite
- Footwear Style 8 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8894
- Zoro # G5809465
- UPC # 690774129399
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 1/2 |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 8 in |
Size (PRINT) | 5 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 080)
- 3M Virtua Eyewr 11329-00000-100ClearT, 100PK (11329-00000-100)
- DIXON Industrial Washdown Nozzle with Bumper, 1-1/2 in Inlet, Brass Body, Domestic (WDN150NST)
- CENTURION Label Monarch White 1131Gn (1131WINK)
- REEBOK Athletic Style Work Boots, Comp, Mn, 9M, PR (RB6765)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- REEBOK Athletic Shoe, XW, 10, Black (RB1130)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- Reebok Foot Protection