Shop All Military & Tactical Boots
Reebok
Military Boots, 6in, 8-1/2M, Desert Tan, PR
Mfr # RB8694
Zoro # G8863827
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Height 6 in
- Color Tan
- Footwear Closure Type Lace Up
- Style Number RB8694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8694
- Zoro # G8863827
- UPC # 690774137110
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 8 1/2 |
Footwear Width | M |
Height | 6 in |
Details
Item | Military Boots |
Toe Type | Composite |
Color | Tan |
Footwear Closure Type | Lace Up |
Style Number | RB8694 |
Midsole Material | Eva |
Footwear Style | Military/Tactical |
Outsole Material | Rubber |
Waterproof | No |
Predominant Footwear Color | Tan |
Liner Material | Nylon Mesh |
Max. Heat Rating | Not Rated |
Shank Material | nylon |
Standards | ASTM F2413 |
Gender | Men's |
Shineable Toe | No |
Insulated | No |
Upper Material | Suede Leather/Ballistic Nylon |
Resists | Oil, Slips |
Metatarsal Guard | No |
Closure Type | Lace Up |
Description
Military Boots, Footwear Style Military/Tactical, 8 1/2, M, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Desert Tan, Style Number RB8694, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-2000/12)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, XL, Black (500)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- Reebok Foot Protection