Shop All Military & Tactical Boots
Reebok
Military Boots, 6in, 12M, Desert Tan, PR
Mfr # RB8694
Zoro # G8863897
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Shineable Toe No
- Toe Type Composite
- Gender Men's
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8694
- Zoro # G8863897
- UPC # 690774137189
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Size | 12 |
Footwear Width | M |
Details
Insulated | No |
Shineable Toe | No |
Toe Type | Composite |
Gender | Men's |
Footwear Style | Military/Tactical |
Predominant Footwear Color | Tan |
Shank Material | nylon |
Color | Tan |
Item | Military Boots |
Outsole Material | Rubber |
Footwear Closure Type | Lace Up |
Max. Heat Rating | Not Specified |
Style Number | RB8694 |
Waterproof | No |
Standards | ASTM F2413 |
Liner Material | Nylon Mesh |
Midsole Material | Eva |
Resists | Oil, Slips |
Upper Material | Suede Leather/Ballistic Nylon |
Closure Type | Lace Up |
Metatarsal Guard | No |
Description
Military Boots, Footwear Style Military/Tactical, 12, M, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Desert Tan, Style Number RB8694, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex/Neoprene (EXOT-PBLK-22-S)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- Reebok Foot Protection