Shop All Military & Tactical Boots
Reebok
Military Boots, 6in, 11-1/2M, Desert Tan, PR
Mfr # RB8694
Zoro # G8863881
original price:
$148.99
6% off
new price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shineable Toe No
- Midsole Material Eva
- Style Number RB8694
- Gender Men's
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8694
- Zoro # G8863881
- UPC # 690774137172
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 11 1/2 |
Height | 6 in |
Footwear Width | M |
Details
Shineable Toe | No |
Midsole Material | Eva |
Style Number | RB8694 |
Gender | Men's |
Toe Type | Composite |
Outsole Material | Rubber |
Footwear Style | Military/Tactical |
Standards | ASTM F2413 |
Waterproof | No |
Max. Heat Rating | Not Specified |
Insulated | No |
Footwear Closure Type | Lace Up |
Item | Military Boots |
Predominant Footwear Color | Tan |
Liner Material | Nylon Mesh |
Color | Tan |
Shank Material | nylon |
Upper Material | Suede Leather/Ballistic Nylon |
Resists | Oil, Slips |
Metatarsal Guard | No |
Closure Type | Lace Up |
Description
Military Boots, Footwear Style Military/Tactical, 11 1/2, M, Men's, Tan, Lace Up, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Desert Tan, Style Number RB8694, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- TINGLEY High-visibility Yellow Icon LTE Jacket size S (J27122)
- HONEYWELL NORTH N95 Disposable Respirator, XL, White, PK20 (14110389)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- REEBOK Military Boots, 6in, 10M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- REEBOK Military Boots, 6in, 11M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- Reebok Foot Protection