Shop All Military & Tactical Boots
This Product is Discontinued
Reebok
Military Boots, 14M, 8in, Sage Green, PR (Discontinued)
Mfr # RB8830
Zoro # G8865096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 14
- Footwear Width M
- Toe Type Plain
- Height 8 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8830
- Zoro # G8865096
- UPC # 690774246317
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 14 |
Footwear Width | M |
Height | 8 in |
Footwear Size | 14 |
Details
Item | Military Boots |
Toe Type | Plain |
Color | Green |
Footwear Closure Type | Lace Up |
Standards | ASTM F2413 |
Waterproof | No |
Outsole Material | Rubber |
Insulated | No |
Gender | Men's |
Footwear Style | Military/Tactical |
Midsole Material | Injected EVA |
Liner Material | Nylon |
Predominant Footwear Color | Green |
Shineable Toe | No |
Max. Heat Rating | Not Rated |
Style Number | RB8830 |
Resists | Oil, Slips |
Upper Material | Suede Leather/Ballistic Nylon |
Closure Type | Lace Up |
Description
Military Boots, Footwear Style Military/Tactical, 14, M, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number RB8830, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.