Shop All Composite Toe Boots and Shoes
Reebok
Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 12
Mfr # RB1067
Zoro # G2091120
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic High-Top
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1067
- Zoro # G2091120
- UPC # 690774345430
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1067
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- ACCUFORM OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP (MELC016XP)
- BUFFALO Sms Coveralls Hd With Boots Lg Bag (68441)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- REEBOK Size W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 11W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- Reebok Composite Toe Boots and Shoes