Shop All Composite Toe Boots and Shoes
Reebok
Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 11
Mfr # RB1067
Zoro # G2091148
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1067
- Zoro # G2091148
- UPC # 690774345416
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Height | 6" |
Heel Height | 1/2" |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1067
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- FIBRE-METAL BY HONEYWELL Web Suspension with Ratchet for SuperEight Hard Caps (3RW2)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- REEBOK Athletic Style Work Shoes, Black, 11W, PR (RB4625)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4020)
- REEBOK Athletic Style Work Shoes, Black, 12W, PR (RB4625)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 12, D, PR (SE4625)
- Reebok Foot Protection