Shop All Plain-Toe Work Boots and Shoes
Reebok
Hiking Boots, Composite, Mn, 13W, PR
Mfr # RB4333
Zoro # G5640415
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer, Heel Airbag
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4333
- Zoro # G5640415
- UPC # 690774170988
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Width | W |
Size (PRINT) | 13 |
Overall Height | 4 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- REEBOK Athletic Shoe, M, 12, Black (RB4035)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB6750)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- DUNLOP 11 Men's Black (EC02A33)
- Reebok Foot Protection