Shop All Plain-Toe Work Boots and Shoes
Reebok
Hiking Boots, Composite, Mn, 10-1/2W, PR
Mfr # RB4333
Zoro # G5491963
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4333
- Zoro # G5491963
- UPC # 690774170940
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- REEBOK Athletic Style Work Boots, Comp, 10W, PR (RB6765)
- REEBOK Athletic Style Work Shoes, Comp, 12W, PR (RB4388)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- REEBOK Athltc Style Work Shoes, Comp, 10-1/2M, PR (RB4388)
- Reebok Foot Protection