Shop All Plain-Toe Work Boots and Shoes
Reebok
Hiker Boots, 4In, Comp, Brw, 11W, PR
Mfr # RB4444
Zoro # G5473754
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4444
- Zoro # G5473754
- UPC # 690774130166
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- 5.11 Watch Cap, Beene, OD Green, S/M (89250)
- GLOBAL INDUSTRIAL Solar Powered Flashing LED Pedestrian Crossing Sign, Diamond (708313)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- REEBOK Athletic Shoe, XW, 11 1/2, Black (RB1130)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Work Boot, Comp Toe, 8In, Black, 11W, PR (RB8874)
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- TALON TRAX Boots, Blue, 10, Mens, 15" H, Pull On, PR (445L44)
- Reebok Plain-Toe Work Boots and Shoes