Shop All Plain-Toe Work Boots and Shoes
Reebok
Hiker Boots, 4In, Comp, Brw, 11M, PR
Mfr # RB4444
Zoro # G5472616
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11
- Material Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
- Gender Men's
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4444
- Zoro # G5472616
- UPC # 690774129962
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number RB4444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- REEBOK Sublite Cushion Tactical 9W Coyote, PR, Gender: Men's (RB8809)
- REEBOK Athltc Style Work Shoes, Comp, 8-1/2M, PR (RB186)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4035)
- REEBOK Athletic Shoes, Leather, Black, 10, PR (RB1100)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- Reebok Plain-Toe Work Boots and Shoes