Shop All Plain-Toe Work Boots and Shoes
Reebok
Hiker Boots, 4In, Comp, Blk, 14W, PR
Mfr # RB4555
Zoro # G5473824
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style Athletic High-Top
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4555
- Zoro # G5473824
- UPC # 690774130951
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Size | 14 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 14 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4555
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/4"W, Black on Yellow (TZES641)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), High-Visibility Green; Red (PD4903XL)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG01)
- REEBOK Athletic Shoe, XW, 10, Black (RB1130)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB6750)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- Reebok Foot Protection