Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, W, 9 1/2, Black, PR
Mfr # RB3022-W-09.5
Zoro # G911209230
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 9 1/2
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-W-09.5
- Zoro # G911209230
- UPC # 690774683693
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number RB3022-W-09.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- TILLMAN 2X Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-2X)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4050)
- REEBOK Work Boots, Women, 6, M, Dark Brown, PR (RB755)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- REEBOK Athletic Shoe, M, 9 1/2, Black, PR (RB4450)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- Reebok Foot Protection