Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, W, 8, Black, PR
Mfr # RB3022-W-08.0
Zoro # G711209256
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-W-08.0
- Zoro # G711209256
- UPC # 690774683662
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number RB3022-W-08.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (V29)
- 3M Hard Case P100 Particulate Filter, Magenta, Olive, 2 PK, NIOSH (D9093C)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 9 1/2, Black (RB4050)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- REEBOK Size 9 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2W, Lace Up, Brown, PR (A7264 SZ: 9.5W)
- Reebok Foot Protection