Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, W, 7 1/2, Black, PR
Mfr # RB3022-W-07.5
Zoro # G411209242
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 7 1/2
- Waterproof Yes
- ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-W-07.5
- Zoro # G411209242
- UPC # 690774683655
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number RB3022-W-07.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Who Says Offices Are, ENG (SW0032)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 30 ft. Caution Belt (WMX160-YW-CAUYB-M-M-300)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- REEBOK Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- MELLOW WALK Chelsea Boot, E, 10, Black, PR (446128BLK)
- Reebok Composite Toe Boots and Shoes