Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, W, 13, Black, PR
Mfr # RB3022-W-13.0
Zoro # G311209229
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 13
- Waterproof Yes
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB3022-W-13.0
- Zoro # G311209229
- UPC # 690774683747
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number RB3022-W-13.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnet Accessory (BMP41-MAGNET)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- RPS OUTDOORS Rps Sx Pvc Rainsuit Navy Blue L (51-200NB-L)
- REEBOK Size W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Hiker Boot, M, 11, Black, PR (RB3022-M-11.0)
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Size 15 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- Reebok Composite Toe Boots and Shoes