Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, W, 12, Black, PR
Mfr # RB3022-W-12.0
Zoro # G711209232
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 12
- Waterproof Yes
- Manufacturer-Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-W-12.0
- Zoro # G711209232
- UPC # 690774683730
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number RB3022-W-12.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- ZEPPELINPRODUCTS ZeppelinProducts UMS-BOLPSCRZ-LBR-46 OLE Miss Concho Crazyhorse Leather Belt; 46 Waist (UMS-BOLPSCRZ-LBR-46)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- SEKURE VIEW 48 in. Outdoor Convex Mirror, 3 T-Brackets (TCVO-48T-PB)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Work Shoes, Black/Red, 8-1/2W, PR (RB1061)
- REEBOK Size 5 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-M-05.0)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- Reebok Composite Toe Boots and Shoes