Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, W, 11 1/2, Black, PR
Mfr # RB3022-W-11.5
Zoro # G911209247
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 11 1/2
- Waterproof Yes
- Toe Cap Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-W-11.5
- Zoro # G911209247
- UPC # 690774691438
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number RB3022-W-11.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- MSA SAFETY Hard Hat Suspension, For Mfr. No. 460389 (454231)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- REEBOK Athletic Shoe, M, 9 1/2, Black (RB4050)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- REEBOK Work Boots, Composite, Women, 7, M, 6inH, PR (RB107)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W201175)
- Reebok Composite Toe Boots and Shoes