Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, M, 8, Black, PR
Mfr # RB3022-M-08.0
Zoro # G211209244
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8
- Waterproof Yes
- Metatarsal Guard Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-M-08.0
- Zoro # G211209244
- UPC # 690774683525
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number RB3022-M-08.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1820ST)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Work Shoes, Black/Red, 8-1/2W, PR (RB1061)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- DANNER 6-Inch Work Boot, EE, 8 1/2, Brown, PR (13879-8.5EE)
- Reebok Composite Toe Boots and Shoes