Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, M, 8 1/2, Black, PR
Mfr # RB3022-M-08.5
Zoro # G111209252
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8 1/2
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-M-08.5
- Zoro # G111209252
- UPC # 690774683532
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number RB3022-M-08.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (713SUCB/XL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO LIM)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC801VA (SBMADC801VA)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- REEBOK Athletic Shoe, M, 13, Black, PR (RB3016)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4050)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB0A1XK1214)
- Reebok Composite Toe Boots and Shoes