Shop All Composite Toe Boots and Shoes
Reebok
Hiker Boot, M, 12, Black, PR
Mfr # RB3022-M-12.0
Zoro # G811209248
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 12
- Waterproof Yes
- Manufacturer-Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3022-M-12.0
- Zoro # G811209248
- UPC # 690774683594
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number RB3022-M-12.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- REEBOK Hiker Boot, M, 11, Black, PR (RB3022-M-11.0)
- REEBOK Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Size 9 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7111-12W)
- Reebok Foot Protection