Shop All Plain-Toe Work Boots and Shoes
Reebok
Athltc Style Work Shoes, Comp, 9-1/2W, PR
Mfr # RB4388
Zoro # G5728195
original price:
$186.99
11% off
new price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Tan
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4388
- Zoro # G5728195
- UPC # 690774152144
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 1/2 |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- SIGNMISSION ANSI, Laser Radiation Do Not Stare Into Beam Class 2 Laser, 5in X 3.5in Decal, 10PK, 19775-10PK (OS-CS-D-35-L-19775-10PK)
- VANGUARD SAFETY VGuard, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (A1GA65)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- REEBOK Athletic Shoe, W, 10, Black (RB4015)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4035)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- Reebok Plain-Toe Work Boots and Shoes