Shop All Plain-Toe Work Boots and Shoes
Reebok
Athltc Style Work Shoes, Comp, 10-1/2W, PR
Mfr # RB4388
Zoro # G5734495
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Tan
- Material Upper: Nubuck Leather; Lining: Nylon Mesh; Insole: Removable F2A Dual Density Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Rubber Bottom and EVA Cushion Midsole with Wrap Around Shank Stabilizer, Aircom Heel Airbag
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4388
- Zoro # G5734495
- UPC # 690774152168
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL (SVGZ2)
- MCR SAFETY Tyvek Coverall W Collar, 2XL, PK25, 2XL, 25 PK, White, Tyvek(R) (TY120SX2)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB6750)
- REEBOK Athletic Shoes, Leather, Black, 10, PR (RB1100)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- REEBOK Athltc Style Work Shoes, Comp, 10-1/2M, PR (RB4388)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 090)
- Reebok Plain-Toe Work Boots and Shoes