Shop All Steel Toe Shoes
Reebok
Athletic Wrk Shoe, 11-1/2, W, Men, Gry/Rd, PR
Mfr # RB4005
Zoro # G2091577
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Predominant Footwear Color Gray
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Mark II Slip Test Results- Dairy Tile Dry Not Tested
- Insulation Type None
- Shank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4005
- Zoro # G2091577
- UPC # 690774348844
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Footwear Width | W |
Height | Oxford |
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No, Style Number RB4005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- DON-JO Women's / Handicap ADA Blue Bathroom Sign (HS907005)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- NMC Pneumatic Lockout, Red, Fits 3 Sizes (PNE1)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Athletic Work Shoe, 8-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Safety Shoe, 11-1/2, W, Navy, Steel, PR (RB308)
- REEBOK Safety Shoe, 11-1/2, W, Black, Composite, PR (RB8807)
- REEBOK Work Shoes, 10-1/2, W, Bk, Composite, Women's, P (RB041)
- Reebok Foot Protection