Shop All Steel Toe Shoes
Reebok
Athletic WorkShoes, Black/Blue, 8M, PR
Mfr # RB4830
Zoro # G9152622
original price:
$112.35
6% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Completely Non Metallic No
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Static Dissipative No
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Footwear Sole Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4830
- Zoro # G9152622
- UPC # 690774318977
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 8 |
Heel Height | 1 in or Greater |
Footwear Width | M |
Width | M |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4830
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PUG-06-XXL)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (93-732)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- REEBOK Athletic WorkShoes, Black/Blue, 11M, PR (RB4830)
- REEBOK Athletic High-Top Shoe, W, 15, Gray (RB3404)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB2211)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR (RB4895)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB211)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11EEE, PR (FS2400)
- Reebok Foot Protection