Shop All Steel Toe Shoes
Reebok
Athletic WorkShoes, Black/Blue, 11M, PR
Mfr # RB4830
Zoro # G9152683
original price:
$112.35
6% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Predominant Footwear Color Black
- Footwear Sole Pattern Textured
- Ninety Degree Heel No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4830
- Zoro # G9152683
- UPC # 690774319035
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 11 |
Footwear Width | M |
Heel Height | 1 in or Greater |
Width | M |
Size (PRINT) | 11 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4830
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- MACE Bear Holster, 4 oz. (80364)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8, PR (RB1975)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Athletic Work Shoes, Stl, Navy, 8-1/2M, PR (RB1920)
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- REEBOK Safety Shoe, 7-1/2, M, Navy, Steel, PR (RB308)
- Reebok Foot Protection