Shop All Composite Toe Boots and Shoes
Reebok
Athletic Work Shoes, Black/Red, 9W, PR
Mfr # RB1061
Zoro # G9150163
product price: $133.99
/pr
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Red
- Waterproof No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1061
- Zoro # G9150163
- UPC # 690774322035
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 3 in |
Footwear Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB1061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, A1156Y (A1156Y)
- HONEYWELL UVEX Faceshield Visor, Hardcoat/Anti-Fog (S9555)
- REEBOK Athletic Work Shoes, Black/Red, 8-1/2W, PR (RB1061)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- REEBOK Athletic Work Shoes, Black/Red, 11W, PR (RB1061)
- REEBOK Size 11W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- Reebok Foot Protection