Shop All Steel Toe Shoes
Reebok
Athletic Work Shoe, 11, W, Men, Gray/Red, PR
Mfr # RB4005
Zoro # G2091586
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Wet Not Tested
- Removable Insole Yes
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4005
- Zoro # G2091586
- UPC # 690774348837
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | Oxford |
Footwear Width | W |
Heel Height | 1/2 in |
Size | 11 |
Width | W |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43078)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- LOUISVILLE Replacement Label Kit (PK-FCP1400HD)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/Yellow Hazard Stripe (IN-50-210I)
- REEBOK Athletic Work Shoe, 8-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Wrk Shoe, 11-1/2, W, Men, Gry/Rd, PR (RB4005)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB2211)
- REEBOK Work Shoes, 9, M, Black, Composite, Women's, PR (RB041)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- PUMA SAFETY SHOES Work Shoe, Stl, 6.5, BLK, PR (642855)
- Reebok Steel Toe Shoes