Shop All Steel Toe Shoes
Reebok
Athletic Style Work Shoes, Stl, 8-1/2W, PR
Mfr # RB195
Zoro # G5730925
original price:
$107.00
6% off
new price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated Yes
- CSA Footwear Standard Not Specified
- Manufacturers Suggested Sole Slip Rating Best
- Style Number RB195
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB195
- Zoro # G5730925
- UPC # 690774133174
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Footwear Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Arm Sling (SUP1050)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- BOSS Glove Jersey 8 Oz Brown Large (4020)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- REEBOK Athletic Shoe, W, 8 1/2, Black (RB160)
- REEBOK Size 16 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Work Shoes, 10, W, Navy, Alloy, Womens, PR (RB046)
- REEBOK Athl Work Shoe, Steel Toe, Navy, 10W, PR (RB1920)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- REEBOK Athletic Work Shoes, Stl, Blk, 13M, PR (RB1910)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- Reebok Foot Protection