Shop All Steel Toe Shoes
Reebok
Athletic Style Work Shoes, Stl, 7-1/2M, PR
Mfr # RB191
Zoro # G5826161
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Wet 0.87
- Max. Heat Rating Not Rated
- Electrical Hazard Rated Yes
- Puncture Resistant Insole No
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB191
- Zoro # G5826161
- UPC # 690774131736
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 191
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- KONG USA Work Positioning Y-Lanyard (9VP000022KK)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- REEBOK Athl Work Shoe, Steel Toe, Navy, 10W, PR (RB1920)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR (RB4895)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Safety Shoe, 8, W, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 10, M, Black, Steel, Mens, PR (RB4093)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- Reebok Steel Toe Shoes