Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Style Work Shoes, Comp, 13M, PR
Mfr # RB1865
Zoro # G5830815
original price:
$112.34
6% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1865
- Zoro # G5830815
- UPC # 690774169036
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, for Skullgard Cap (10158800)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S3275S)
- FASTCAP Safety Glasses Red Tinted (SG-R510)
- REEBOK Athletic Shoe, XW, 11 1/2, Black (RB1130)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB6750)
- REEBOK Hiking Boots, Composite, Mn, 12W, PR (RB4333)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 120)
- Reebok Foot Protection