Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Style Work Shoes, Comp, 12W, PR
Mfr # RB4388
Zoro # G5655115
original price:
$179.54
8% off
new price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Tan
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4388
- Zoro # G5655115
- UPC # 690774152199
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Width | W |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- REEBOK Athltc Style Work Shoes, Comp, 10-1/2M, PR (RB4388)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- REEBOK Athl Work Shoe, Comp Toe, Brw, 9-1/2W, PR (RB1870-9.5W)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- Reebok Foot Protection