Shop All Composite Toe Boots and Shoes
Reebok
Athletic Style Work Shoes, Black, 12M, PR
Mfr # RB1062
Zoro # G9152087
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB1062
- Zoro # G9152087
- UPC # 690774321311
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 3 in |
Heel Height | 1 in or Greater |
Width | M |
Size (PRINT) | 12 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1062
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch (XB138)
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- SAFETY WORKS Hearing Protector Foldable (SWX00115)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- REEBOK Athletic Shoe, M, 9 1/2, Black, PR (RB4450)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- Reebok Foot Protection